Order Entry
ContactUsLinkComponent
Universal Hydromete
VWR® Universal Specific Gravity and Baume Plain Form Hydrometer, Traceable to NIST
Catalog #: 34675-008
Supplier:  VWR International
Universal Hydromete
VWR® Universal Specific Gravity and Baume Plain Form Hydrometer, Traceable to NIST
Catalog #: 34675-008
Supplier:  VWR International

Specifications

  • Accuracy:
    0.02 Sp.Gr./1 Baume
  • Length:
    350 mm (13.8")
  • Description:
    Universal Hydrometer
  • Cat. no.:
    34675-008
  • Divisions:
    0.02/1
  • Range:
    0.700/2.000 Sp. Gr., 70/10 and 0/70 Baume

Specifications

About this item

Used in the chemistry, pharmacology, food and beverage, and starch industries to name a few, these dual scale, plain form hydrometers measure specific gravity/relative density (g/cm3) of liquids lighter and heavier than water and Baume.

Hydrometers include multi-language (English, French, German, Italian, Portuguese and Spanish) Statement of Accuracy indicating accuracy traceable to NIST and DAkkS. Tested and calibrated in an exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST and DAkkS.

  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization: of 60 °F (15 °C)
  • Hand inspected by our U.S. quality team

Used in the chemistry, pharmacology, food and beverage, and starch industries to name a few, these dual scale, plain form hydrometers measure specific gravity/relative density (g/cm3) of liquids lighter and heavier than water and Baume.

Certifications: Traceable to NIST.
Packaging: Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy.
Caution: Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Customers Who Bought This Also Bought