Specifications
- Accuracy:0.02 Sp.Gr./0.4 baume
- Length:165 mm
- Description:Baume and Specific Gravity Hydrometer
- Cat. no.:34640-207
- Range:1.000/2.000 Sp.Gr.; 0/70 Baume
- Subdivisions:0.02/0.2
Specifications
About this item
Used in the chemistry, pharmacology, food and beverage, and starch industries to name a few, these dual scale, plain form hydrometers measure specific gravity / relative density (g/cm3) of liquids lighter and heavier than water in various ranges from 0.700 to 2.00, and Baume in various ranges from 10° to 70°
Tested and calibrated in an exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST and DKD/PTB.
- Lead free ballast and glass
- Individually serialized
- Temperature standardization: of 60 °F (15 °C)
- Hand inspected by our U.S. quality team
Used in the chemistry, pharmacology, food and beverage, and starch industries to name a few, these dual scale, plain form hydrometers measure specific gravity / relative density (g/cm3) of liquids lighter and heavier than water in various ranges from 0.700 to 2.00, and Baume in various ranges from 10° to 70°