VWR® Specific Gravity/Relative Density (g/cm³) Precision Hydrometers, Traceable to NIST
Catalog #: 34627-231
Supplier: VWR International
Specifications
- Accuracy:0.001
- Length:325 mm
- Description:Precision Specific Gravity Hydrometers
- Cat. no.:34627-231
- Divisions:0.0005
- Range:1.000 - 1.070
Specifications
About this item
Available in a wide range of models measuring specific gravity/relative density (g/cmᶟ) of a variety of liquids in various ranges from 0.600 to 1.920, with 0.0005 divisions.
- 325 mm (12.8”) long
- Lead free ballast and glass
- Individually serialized
- Temperature standardization: 60°F (15°C)
- Hand inspected by our U.S. quality team
Available in a wide range of models measuring specific gravity/relative density (g/cmᶟ) of a variety of liquids in various ranges from 0.600 to 1.920, with 0.0005 divisions.
Specific gravity hydrometers are the most widely used hydrometer, common in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more.
Packaging: Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.
Customers Who Bought This Also Bought