VWR® Baume Plain Form Hydrometers, Traceable to NIST
Catalog #: 34570-000
Supplier: VWR International
Specifications
- Accuracy:±0.5°
- Length:300 mm
- Cat. no.:34570-000
- Range:0 - 35°
- Subdivisions:0.5°
Specifications
About this item
Available in a variety of models measuring Baume of syrups and other liquids heavier than water in various ranges from 0° to 70°, these plain form hydrometers are used in the chemistry, pharmacology, food and beverage, starch industries and more.
Tested and calibrated in an exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST and DKD/PTB.
- Lead free ballast and glass
- Individually serialized
- Temperature standardization: 60 °F (15 °C)
- Hand inspected by our U.S. quality team
Available in a variety of models measuring Baume of syrups and other liquids heavier than water in various ranges from 0° to 70°, these plain form hydrometers are used in the chemistry, pharmacology, food and beverage, starch industries and more.
Certifications: Traceable to NIST.
Packaging: Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy.
Caution: Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Customers Who Bought This Also Bought