Order Entry
ContactUsLinkComponent
Solid Design Cable Tie Wrap
Solid Cable Ties, Antylia Scientific
Catalog #: 34100-353
Supplier:  Argos Technologies
Solid Design Cable Tie Wrap
Solid Cable Ties, Antylia Scientific
Catalog #: 34100-353
Supplier:  Argos Technologies

Specifications

  • Length:
    19 cm (7.5")
  • Description:
    Nylon cable tie wraps
  • Cat. no.:
    34100-353
  • Supplier No.:
    E-06830-56

Specifications

About this item

Solid Cable Ties won’t corrode or stretch. They are made from injection-molded plastic.

  • Simply bend tip and pull through locking mechanism to secure
  • Ties won't lose tension, even in vibrating, oily, or wet environments
  • Ties withstand temperatures to 85 °C (185 °F), with a melting point of 257 °C (495 °F)

Ties are injection-molded of 6/6 nylon that won’t corrode or stretch. Durable locking mechanism holds securely even when used to bundle vibrating or flexing materials. Ties continue to hold tension even in oily spray or wet environments. They can be easily applied by hand or use a tensioning tool (tools must be ordered separately).

Ties are UL-component recognized, and are self-extinguishing as per UL 94 Flam. Class: V-2 (models 06830-85 and -95 have a UL flame rating of UL94-HB). All solid design cable ties ('A', and 'E' meet military specification MS3367 except the extra-heavy duty models (06830-42 and -99). Ties withstand temperatures to 185° F (85° C) and have a melting point of 257 °C (495 °F); except for barbed design cable ties which withstand temperatures to 75 °C (167 °F)and have a melting point of 218 °C (425 °F). All ties remain flexible to –40 °C. Efficient range of ties may be higher or lower in specific applications.

Customers Who Bought This Also Bought