Hot Plates, Thermo Scientific
Catalog #: 33922-804
Supplier: Thermo Fisher Scientific
cUL Listed
CSA Certified
UL Listed
Specifications
- Electrical:120 V, 50/60 Hz, 3200 W
- Top Plate Dimensions:30.5W×61D cm (12×24")
- Supplier No.:HPA2245MQ
Specifications
About this item
These hot plates feature demand-type thermostat controls that will automatically reach and hold temperature to within ±3 °C (5 °F) at 100 °C (212 °F).
- Temperature range: 38 to 371 °C (100 to 700 °F)
- Heavy, cast-aluminum top distributes heat evenly
- Excellent for big heating jobs or multiple smaller ones
Plates feature stepless temperature selection, minimum overshoot, cycle light, and baffled air cooling. Heating element wires are embedded for protection, but are easy to replace if necessary.
Certifications: UL and C-UL listed.
Customers Who Bought This Also Bought