Corning® Thermowell® GOLD and Thermowell PCR Tubes, Corning
Catalog #: 33502-114
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Cap Type:Flat
- Capacity:0.2 ml
- Format:Tubes
- Sterility:Non sterile
- Color:Assorted
- Description:0.2 ml Tube
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Supplier No.:3744
Specifications
About this item
Manufactured from ultra-pure, medical grade PP suitable for RT-PCR.
- Available with flat caps for easy piercing and marking, or domed caps for efficient heat transfer
- Ultra-thin walls of uniform thickness accelerate heat transfer for shorter cycle times and higher product yields
- 100% tested for well integrity
- Certified DNase- and RNase-free and endotoxin-safe on a lot-by-lot basis
- Autoclavable at 121 °C
- Able to withstand centrifugation to 10000×g
Tubes are designed with longer cap flanges and sealed with a full-length insertion cap to safeguard against evaporation and to prevent accidental cap opening during thermal cycling.
Ordering information: Assorted pack includes the following colors: blue, green, orange, red, violet, and yellow.
Customers Who Bought This Also Bought