Sample Vials, Clear, PTFE Lined Caps, Chemglass
Catalog #: 33502-054
Supplier: Chemglass
Small Business Enterprise
Specifications
- Cap included:Yes
- Cap Size:13-425
- Capacity:4.00 ml
- Color:Clear
- Description:Vial
- Cat. no.:33502-054
- Diameter ×H:15×45 mm
- Supplier No.:CG-4900-01
Specifications
About this item
Sample vials are made from Type 1 Borosilicate glass.
- Full height partitions minimize breakage
- Solid PTFE lined caps
Packaging: Packaged in convenient LAB-PACS of 144 pieces.
Customers Who Bought This Also Bought