Corning® 96-Well Solid Black and White Polystyrene Microplates, Corning
Catalog #: 33501-814
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Sterility:Non sterile
- Well Volume:190 µl
- Color:White
- Description:Solid white half area 96-well microplates, NBS™ surface, without lid
- Environmentally Preferable:Low Manufacturing Impact
- Material:PS
- No. of wells:96
- Environmental certification:RECs, ISO 14001 - Kennebunk
- Cat. no.:33501-814
- Packaging:5/bag
- Supplier No.:3992
Specifications
About this item
These 96-well solid black and white polystyrene microplates are designed to reduce well-to-well cross-talk.
White microplates enhance luminescent signals and have low background luminescence.
Black microplates have low background fluorescence and minimize light scattering.
Customers Who Bought This Also Bought