Order Entry
ContactUsLinkComponent
VWR* Key Chain Micro IR Thermometer
VWR® Traceable® Key Chain Micro IR Thermometer
Catalog #: 33501-416
Supplier:  VWR International
VWR* Key Chain Micro IR Thermometer
VWR® Traceable® Key Chain Micro IR Thermometer
Catalog #: 33501-416
Supplier:  VWR International

Specifications

  • Description:
    Key Chain Micro IR Thermometer
  • Temperature accuracy:
    ±1°C between 15 and 40°C, ±1.5°C otherwise
  • Temperature resolution:
    0.1°
  • W×D×H:
    6.4×1.3×3.8 cm (21/2×1/2×11/2")
  • Range:
    –22 …+110 °C (–7 …+230 °F)

Specifications

About this item

Pocket-size, economical, infrared thermometer captures temperature readings of any surface — liquid, solid, and semi-solid — in less than a second.

Pocket-size, economical, infrared thermometer captures temperature readings of any surface — liquid, solid, and semi-solid — in less than a second. Operation is easy and noninvasive. Simply turn on the thermometer, point it at the sample, and take the reading. The no-touch temperature measurements are ideal for applications such as food preparation, life science, field use, cleanroom, and fast inspections. Features include an easy-to-read 1.3cm (1/2") display, soft-touch keys, clock, key chain, low battery alert, and battery with 40 hours of continuous life. Thermometer reads in °C or °F.

  • Traceable®
  • Easy and non-invasive operation
  • Reads °C or °F
  • Pocket-sized

Operation is easy and non-invasive. Simply turn on the thermometer, point it at the sample, and take the reading. The no-touch temperature measurements are ideal for applications such as food preparation, life science, field use, cleanroom, and fast inspections. Features include an easy-to-read 1.3 cm (1/2") display, soft-touch keys, clock, key chain, low battery alert, and battery with 40 hours of continuous life. Thermometer reads in °C or °F.

Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Customers Who Bought This Also Bought