PYREX® Erlenmeyer Flasks, Wide Mouth, Corning
Catalog #: 32645-054
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:250 ml
- O.D.:81 mm (33/16")
- Environmentally Preferable:Low Manufacturing Impact
- Height:140 mm (51/2")
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:32645-054
- Thread:GL45
- Supplier No.:4995-250
Specifications
About this item
Flasks made of PYREX® borosilicate glass, graduated.
- Used as a vented culture flask when optional membrane cap is used
- Convenient single size plug-seal cap
- One-piece autoclavable orange polypropylene plug seal caps and drip-free pouring rings
For preparing and storing nutrient media and to use for larger volume serological pipets and ideal for use as a shaker flask.
Customers Who Bought This Also Bought