PYREX® Capillary Melting Point Tubes, Corning
Catalog #: 32311-086
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Length:90 mm
- O.D.:1.5 to 1.8 mm
- Description:Capillary Melting Point Tubes, One End Open
- Cat. no.:32311-086
- Supplier No.:9530-4
Specifications
About this item
Quality glassware at an affordable price.
- Disposable
- Available open-ended on both sides or closed on one side
- Made from no. 7740 glass
All tubes have a 0.2 to 0.25 mm wall range.
Customers Who Bought This Also Bought