VWR® Lead Ring Flask Weights
Catalog #: 29700-004
Supplier: VWR International
Specifications
- Fits Flask:125 - 500 ml
- O.D.:76 mm (3.0")
- Weight:200 g (0.5 lbs.)
- I.D.:43 mm (1.7")
Specifications
About this item
Protect and stabilize expensive glassware with Vikem® vinyl-coated lead rings.
- Stabilize glassware immersed in water baths
- Reduce floating, breakage and chemical spills
- Coated with bright red Vikem® vinyl
- Chemical-resistant
- Will not scratch flasks
- Available in five diameter/weight combinations
Vikem® vinyl coated lead rings stabilize glassware immersed in water baths, thereby reducing floating, breakage, and chemical spills.
Customers Who Bought This Also Bought