Corning® Microplate Sealing Tapes, Corning
Catalog #: 29445-080
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Optical property:Light blocking
- Sterility:Non sterile
- Description:Aluminum Sealing Tape, 96-Well
- Cat. no.:29445-080
- Supplier No.:6570
Specifications
About this item
Easy application and removal for short and long-term storage. Provides tight seal to minimise evaporation and condensation.
Aluminium tape: Suitable for use from −80 to +150 °C, not transparent, pierceable, non sterile.
Breathable tape: Allows gas exchange across the surface, sterile.
Universal optical tape: Suitable for use from −70 to +100 °C, transparent, non sterile.
PE sealing tape: Prevents evaporation and enables oil-free operation when used with thermal cyclers with heated lids, non sterile.
Polyester tape: Suitable for use from −40 to +120 °C, transparent, non pierceable, non sterile.
Customers Who Bought This Also Bought