Corning® Pipette Tips, Microvolume
Catalog #: 29443-320
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Volume:0.1 - 10 µl
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Tip Color:Natural
- Packed:Rack Packed
- Cat. no.:29443-320
- Sterile:+
- Supplier No.:4894
Specifications
About this item
These microvolume tips provide accurate, reliable performance and are designed for use with major brand ultra-micropipettors.
- All racked tips are certified RNase-/DNase-free and non pyrogenic
- Exceptional durability: all tip racks stand up to the demands of use with multi-channel pipettors and withstand repeated autoclaving cycles
Customers Who Bought This Also Bought