Costar® Microcentrifuge Tubes, Polypropylene, Corning
Catalog #: 29442-582
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Volume:0.65 ml
- Color:Clear
- Description:Tube
- Packaging:500/bag
- Maximum RCF:17000×g
- Supplier No.:3208
Specifications
About this item
PP, graduated, autoclavable.
- External graduations and frosted writing spot for easy sample identification
- Positive seal design allows for repeated opening and closing
- Flat cap surface for convenient labeling
- Withstands a maximum of 12320 rpm
PP, graduated, autoclavable.
These microcentrifuge tubes are made of natural (uncoloured) or colored polypropylene and are certified RNase-/DNase-free.
Assorted color pack includes one bag each of blue, green, yellow, red and orange tubes.
Ordering information: Optional autoclavable plastic tube racks sold separately.
Customers Who Bought This Also Bought