Corning® Stripette® Disposable Serological Pipettes, Polystyrene, Sterile, Plugged, Corning
Catalog #: 29442-434
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:25 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:RECs, ISO 14001 - Kennebunk
- Cat. no.:29442-434
- Packaging:Bulk Packed
- Color Code:Red
- Subdivisions:0.2 mL
- Negative Graduations:10.0 ml
- Supplier No.:4250
Specifications
About this item
PS, transparent, graduated, sterile.
- Calibrated to deliver (TD, Ex)
- High performance anti-drip tips, colour-coded magnifier stripe and negative graduations
- Certified RNase-/DNase-free and non pyrogenic
* Wide orifice for viscous materials.
Paper/plastic wrap allows easy opening by either pop-through or peel-apart techniques. Ideal for sterile tissue culture applications. Wrap reduces static cling.
Exclusive anti-drip tip assures accurate delivery (25, 50, and 100 ml sizes). Color-coded magnifier strips make volume reading easier. Bidirectional graduations on the pipettes provide added flexibility.
Packaging: Four packaging options:
Bulk packed in bags
Individually wrapped in plastic bags
Individually wrapped in paper-plastic bags
Individually wrapped in paper-plastic bags, triple-bagged
Bulk packed in bags
Individually wrapped in plastic bags
Individually wrapped in paper-plastic bags
Individually wrapped in paper-plastic bags, triple-bagged
Customers Who Bought This Also Bought