Corning® Cell Lifter and Scrapers, Sterile, Corning
Catalog #: 29442-200
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Description:Cell Lifter
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Cat. no.:29442-200
- Blade Length:19 mm (0.75")
- Handle Length:18 cm
- Supplier No.:3008
Specifications
About this item
Useful for the manual harvesting of cells, scrapers are designed for use in flasks and cell lifters for use in harvesting cells (especially stem cells) in dishes.
- Blade design minimizes cell damage and ensures even contact with the growth surface
- Individually wrapped
- Sterilized by gamma radiation
- Certified non-pyrogenic
Customers Who Bought This Also Bought