Snapwell™ Inserts, Sterile, Corning
Catalog #: 29442-160
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Membrane Material:Polycarbonate (PC)
- Pore size:0.4 µm
- Description:Snapwell™ Inserts, Snaps Into Place
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:RECs, ISO 14001 - Kennebunk
- Density:1 pore×10⁸ cm²
- Supplier No.:3407
Specifications
About this item
A modified Transwell® permeable support containing a 12 mm Ø membrane supported by a detachable ring. Once cells are grown to confluence on the Snapwell™ insert, the ring can be placed in a vertical or horizontal diffusion chamber. Packaged in six well plates.
Ordering information: Snapwell™ inserts are supplied preloaded into 6-well plates.
Customers Who Bought This Also Bought