Costar® Multiple Well Cell Culture Plates, Corning
Catalog #: 29442-042
Supplier: Corning
Specifications
- Well Volume:5 ml
- Color:Clear
- Description:Flat-bottom plate, TC treated, individually wrapped
- Environmentally Preferable:Low Manufacturing Impact
- No. of wells:6
- Environmental certification:RECs, ISO 14001 - Kennebunk
- Packaging:1/bag
- Working Volume:1.90 - 2.90 ml
- Cell Growth Area:9.5 cm²
- Supplier No.:3516
Specifications
About this item
Clear PS, flat bottom, with lid. Available with a choice of surface treatments.
- Lids with condensation rings to reduce contamination
- Uniform footprint for ease of stacking
- Individual alphanumeric codes for well identification
- Sterilized by gamma radiation
- Certified non-pyrogenic
Customers Who Bought This Also Bought