Corning® Bottle-Top Filters, Sterile, Corning
Catalog #: 29186-210
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Pore size:0.22 µm
- Environmentally Preferable:Low Manufacturing Impact
- Cat. no.:29186-210
- Neck Size:33 mm
- Funnel Capacity:500 ml
- Membrane:PES
- Supplier No.:431117
- Environmental certification:RECs, ISO 14001 - Oneonta
Specifications
About this item
PS bottle top vacuum filters with adapters colour coded by membrane type: Polyethersulfone (PES) yellow; cellulose acetate (CA) orange; nylon (NY) red.
- Available in 33 mm and 45 mm neck sizes to fit most glass and plastic media storage bottles
- Individually packaged, sterile and certified non pyrogenic
- 45 mm neck sizes fit on Corning® plastic storage bottles
Square membrane funnel design provides improved flow rates. Availablefor 150 and 500 ml bottles.
Sterile tissue culture filters in polystyrene funnels attach securely by threaded polyethylene ring to standard media bottles.
Angled hose adapter rotates for easy vacuum line attachment
PES filters give lowest protein binding and fastest flow rates
Ordering information: Complete with filter, dust cover, and polypropylene tubing connector. Media bottle not included.
Customers Who Bought This Also Bought