Corning® Polystyrene Tissue Culture Flasks, Sterile, Corning
Catalog #: 29186-199
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Cap Type:Plug Seal
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:RECs, ISO 14001 - Oneonta
- Cat. no.:29186-199
- Packaging:5/Sleeve
- Shape:Rectangular
- Neck Style:Angled
- Growth Area:225 cm²
- Supplier No.:431081
Specifications
About this item
Designed and treated for optimal cell attachment and growth
- Certified nonpyrogenic
- The lot number is printed on all flasks for traceability
- Canted models have a skirt to prevent tipping
Flasks 29442-028 and 29442-020 are triangular in shape for increased stability and pipet access. All other flasks are either standard rectangular or U-shaped.
The original plug-seal polyethylene cap can be used in both open and closed systems. Phenolic-style polyethylene caps are designed for open gas exchange applications.
Customers Who Bought This Also Bought