Corning® Polystyrene Tissue Culture Flasks with Vented Caps, Sterile, Corning
Catalog #: 29186-010
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:RECs, ISO 14001 - Oneonta
- Cat. no.:29186-010
- Packaging:20/Sleeve
- Shape:Rectangular
- Neck Style:Canted
- Growth Area:25 cm²
- Supplier No.:430639
Specifications
About this item
These flasks are tissue culture-treated for optimum cell attachment and growth
- Certified nonpyrogenic
- Lot number is printed on each flask for traceability
- Canted flasks have a skirt to prevent tipping
The triangular flasks have the shape for increased stability and pipet access. The flasks packaged in cases of 84 come prelabeled with a bar code and is validated for use with Select Robotic System.
Polyethylene caps contain a 0.2 µm hydrophobic filter to allow gas exchange and minimize risk of contamination.
Customers Who Bought This Also Bought