Corning® Filter Top Tubes, Sterile, Corning
Catalog #: 28680-120
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Pore size:0.22 µm
- Environmentally Preferable:Low Manufacturing Impact
- Cat. no.:28680-120
- Supplier No.:430320
- Environmental certification:RECs, ISO 14001 - Oneonta
Specifications
About this item
Cellulose acetate membrane, PS funnel and PP collection tube.
- 50 mm diameter membrane
- Minimises unnecessary transfers by filtering directly into 50 ml centrifuge tube
- Includes two centrifuge tube stands with each case
- Each PP centrifuge tube is supplied with an individually wrapped cap for storage
- Individually packaged, sterile, certified non pyrogenic
Customers Who Bought This Also Bought