Qualitative Filter Paper, Grade 601, Ahlstrom
Catalog #: 28342-016
Supplier: Ahlstrom
Specifications
- Ø:7 cm
- Flow rate:Medium
- Retention:2.5 µm
- Load capacity:Medium
- Cat. no.:28342-016
- Supplier No.:6010-0700
Specifications
About this item
Ahlstrom Grade 601 is used in a wide range of laboratory applications such as clarifying liquids, rapid filtration of coarser precipitates, soil analysis, seed testing and more.
This low ash grade contains more than 95% super refined alpha-cellulose and linter fibers.
Customers Who Bought This Also Bought