Corning® Vacuum Filter/Storage Systems, Sterile, Corning
Catalog #: 28199-764
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Pore size:0.22 µm
- Environmentally Preferable:Low Manufacturing Impact
- Cat. no.:28199-764
- Receiver Capacity:250 ml
- Funnel Capacity:250 ml
- Filtration Area:19.6 cm2
- Membrane Type:PES
- Supplier No.:431096
- Environmental certification:RECs, ISO 14001 - Oneonta
Specifications
About this item
Vacuum filter systems available in four sizes: 150 ml; 250 ml; 500 ml and 1 L. Adapters are colour coded by membrane type for easy product identification: Polyethersulfone (PES) yellow; cellulose acetate (CA) orange; cellulose nitrate (CN) blue; nylon (NY) red.
- Angled hose connector simplifies vacuum line attachment
- Receiver bottles feature easy grip sides for improved handling
- Individually packaged, sterile, certified non pyrogenic
- Caps for receiver bottles are sterile and individually packaged
- Extra plastic storage bottles are available
* 500 ml funnel with 70 mm membrane.
Ordering information: Systems are comprised of filter funnel, filter membrane, filter cap, neck adapter, receiver, receiver cap, and hose connector.
Customers Who Bought This Also Bought