Nalgene® Desiccator Cabinets, Acrylic, Thermo Scientific
Catalog #: 24987-053
Supplier: Thermo Fisher Scientific
Specifications
- Cat. no.:24987-053
- H×W×D:30.5×30.5×30.5 cm (12×12×12")
- No. of Shelves:3 shelves, 5 grooves
- Supplier No.:5317-0120
Specifications
About this item
For storing anhydrous and hygroscopic biological and chemical compounds, as well as electronic assemblies and any components requiring controlled storage conditions.
Provide dust- and moisture-free storage in refrigerators and freezers, and on the benchtop. Neoprene gasket on door ensures a tight seal. Removable, lipped tray holds solid desiccant. Models are available with 2, 3, and 4 shelves with adjustable grooves for 3, 5, and 7 positions, respectively. Shelves are removable, adjustable, and vented to maximize air flow.
Customers Who Bought This Also Bought