VWR® 99M/59S Timer™ Timer
Catalog #: 23609-196
Supplier: VWR International
Specifications
- Resolution:1 s
- W×H×D:6.4×6.4×1.3 cm (2¹/₂×2¹/₂×¹/₂")
- Accuracy:0.01%
- Weight:56.7 g (2 oz.)
Specifications
About this item
Features three-button control and large 1.9 cm (³/₄") digits readable from 6 m (20') away.
- Traceable®
- Countdown alarm
- Magnet/stand/clip back
Timer counts down from 99 minutes, 59 seconds in one second increments. Memory function automatically returns to the last programmed time for repetitive tests. Alarm sounds for 30 seconds.
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Supplied with two-year AAA alkaline battery.
Customers Who Bought This Also Bought