VWR® Adjustable Spray Bottle
Catalog #: 23609-182
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Capacity:237 ml (8 oz.)
- Cat. no.:23609-182
Specifications
About this item
The bottle's adjustable sprayer permits a range of positioning from fine mist to large stream delivery to accommodate a variety of washing applications.
- HDPE and polypropylene construction
- Chemical resistant and unbreakable
- Instant-off release eliminates messy dripping
The chemical-resistant and unbreakable bottle is constructed of HDPE and the sprayer is made from polypropylene. The pump trigger is comfortable for one-handed operation and features an instant-off release that eliminates messy dripping. Closed position on sprayer maintains solution purity. The entire wash bottle may be gas or chemically sterilized. Ideal for hot, cold, aqueous, and solvent-based solutions.
Customers Who Bought This Also Bought