Specifications
- Color:Blue
- Description:TruCLEAN® Sponge Mop
- Size:16 x 5"
- Cat. no.:22940-023
- Supplier No.:22-34
Specifications
About this item
Mop heads are ideal for use in controlled environments and for general housekeeping applications
Quick-release frame-locking mechanism allows easy mop head replacement. Mop frames are made of high-grade ANSI stainless steel. The fixed mop frame eliminates swivel movement for hassle-free cleaning of ceilings and walls. Swivel mop frame features a lockable swivel for situations when mopping in an “S” pattern is beneficial.
Mop heads are ideal for use in controlled environments and for general housekeeping applications
Quick-release frame-locking mechanism allows easy mop head replacement. Mop frames are made of high-grade ANSI stainless steel. The fixed mop frame eliminates swivel movement for hassle-free cleaning of ceilings and walls. Swivel mop frame features a lockable swivel for situations when mopping in an “S” pattern is beneficial.
Quick-release frame-locking mechanism allows easy mop head replacement. Mop frames are made of high-grade ANSI stainless steel. The fixed mop frame eliminates swivel movement for hassle-free cleaning of ceilings and walls. Swivel mop frame features a lockable swivel for situations when mopping in an “S” pattern is beneficial.
All components are compatible with gamma, ETO, and autoclave sterilization.
Yarn mop head features looped-end construction and thoroughly cleans a 508cm2 (80 sq. in.) area in a single pass. Blended synthetic yarn is inert to chemicals and bacteria and provides high absorbency and strength. The thick-bodied sponge mop head is made of specially formulated polyester/polyurethane foam to protect delicate surfaces. Single-celled structure provides superior liquid retention, has ultralow particle generation, resists abrasion and tearing, and features excellent chemical and microbial resistance. Sponge mop head conforms to irregular surfaces, rinses clean, and dries quickly. The Hydro-Sorb mop head is specifically designed for use in controlled wet environments requiring rapid pickup of liquids and is also ideal for general cleaning applications. Mop quickly dries surfaces without leaving any residue. Made of unique hydrophilic, open cell polyurethane foam impervious to most chemicals. Strong and durable mop holds up to 15 times its weight in liquids, is 100% lint- and fiber-free, and is resistant to tears and abrasions.