VWR® Spec-Wipe® 4 Sterile Wiper
Product Details & Documents
Wiper offers superior quality for aseptic environments where bacteria, particulate, and extractable levels are critical concerns.
- 100% double-knit polyester
- Continuous filament
- Superior quality for aseptic environments
This 100% double-knit polyester wiper has low levels of contaminants as a result of its tightly spun, continuous-filament material and clean-cut edges.
While designed to be durable for rigorous cleaning, it is soft enough for delicate surfaces. Wiper is laundered in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom and sterilized by gamma radiation to a Sterility Assurance Level of 10 to 6 in accordance with ANSI/ISO/AAMI guidelines.
Certifications: Laundered in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom.
Packaging: 20 wipers per bag. 15 bags per case.
Documents
Certificates
Search by Lot NumberVWR Production Supplies Brochure VWR Spec-Wipe 4 Wipers
Product Literature
VWR Spec-Wipe 4 Wipers
Datasheet
Specifications
- W×L:30.5 x 30.5 cm (12 x 12")
- Extractables:0.042 g/m² using deionized water, 0.015 g/m² using isopropyl alcohol
- Cat. No.:21914-772
- Particle generation (>=0,5 µm):4.8 x 10⁶/m²
- Ions - chloride:0.45 ppm
- Absorbency rate:≤1.5 sec.
- Fibres (>100 µm):3.3×10³/m²
- Basis weight:136 g/m²
- Ions - sodium:0.39 ppm
- Absorbency:312 ml/m²
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



