VWR® Traceable® Minimum/Maximum Memory Thermometers
Catalog #: 21800-076
Supplier: VWR International
Specifications
- Probe:3.8L x 0.5 dia. cm (11/2 x 1/8")
- Description:Thermometer with Bottle Probe
- Temperature accuracy:±1.5°C
- Temperature resolution:0.5°C
- Temperature range:–40 to 80°C (–40 to 176°F)
- W×D×H:90×90×24 mm (35/8×35/8×7/8")
- Weight:99.2 g (3.5 oz.)
Specifications
About this item
Thermometers are ideal for monitoring solutions, refrigerators, and room temperature.
- Traceable
- High-impact ABS housing
- Fits in a vaccine tray
- Highly visible LCD digits
The 1 cm (3/8") high LCD digits display current, minimum, and maximum of ambient or probe temperature with the exact time and date when they occurred. Sensor with 182.9 cm (6') cable performs accurately even when both are under water. Features high-impact ABS housing. Thermometer with special bottle probe is specifically designed for refrigerator and freezer applications. Vaccine thermometer has a sensor probe that is sealed in a 5 mL bottle filled with GRAS nontoxic glycol. The bottle mimics vaccine temperature and fits in a vaccine tray.
Certifications: Thermometers fulfill all CDC thermometer and vaccine thermometer requirements. A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Units are supplied with sensor and cable, flip-open stand for bench use, slot for wall mounting, Velcro® fastener to attach thermometer to any surface, and AAA alkaline battery.
Customers Who Bought This Also Bought