Specifications
- Description:Unit with Remote Sensor on Cable
- Temperature accuracy:±0.5°C
- Temperature resolution:0.1°
- Humidity resolution:0.1%
- Humidity accuracy:± 3% midrange, ± 5% otherwise
- W×D×H:7×1.9×10.8 cm (23/4×3/4 ×41/4")
- Weight:113.4 g (4 oz.)
- Range:0.0...60.0 °C (32.0...140.0 °F)
RH: 5...95%
Specifications
About this item
Ideal for routine measurements and round-the-clock monitoring of all quality-control needs and critical experimental requirements.
- Triple display design
- Can be mounted on the wall
- Features a remote temperature/humidity sensor
- Easily readable digits
Wall-mountable unit is for use in hoods, cleanrooms, coolers, stockrooms, incubators, environmental chambers, desiccators, and chemical storage areas. Unit features a remote temperature/humidity sensor with a 2.1m (7') cable. The triple display simultaneously shows high, low, and current humidity or high, low, and current temperature. The minimum/maximum memory feature for both temperature and humidity permits monitoring conditions overnight, on weekends, or over any time period. The alarm may be set in 1% RH and 1° increments. Alarm sounds when reading rises above or falls below set points. Unit also features a digital display with easy-to-view 1.3 cm (1/2") high digits that can be read from 3.1m (10') away.