Kimble® Disposable Plain Conical Centrifuge Tubes with Snap Cap Rim, Glass, DWK Life Sciences
Catalog #: 21020-764
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Cap Size:2
- Diameter ×L:17×126 mm
- Volume:15 ml
- Cat. no.:21020-764
- Maximum RCF:2980×g
- Supplier No.:73790-15
Specifications
About this item
Borosilicate glass (N-51A) conical tubes are constructed with a finished top for polyethylene snap-top closures.
Certifications: Meet Type I, A, or B glass requirements per ASTM E438.
Ordering information: Supplied shrink-wrapped on trays without caps. Order caps separately.
Customers Who Bought This Also Bought