Disposable Plain Centrifuge Tubes, Glass, Kimble Chase
Catalog #: 21020-684
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap Size:15-415
- Diameter ×L:17 x 126 mm
- Volume:15 ml
- Maximum RCF:2980×g
- Supplier No.:73785-15
Specifications
About this item
These borosilicate glass tubes have a conical bottom.
- 50 ml tube has a bullet nose for extra strength
Caps are phenolic screw type with a PTFE-faced rubber liner.
Certifications: Meet Type I, A, or B glass requirements per ASTM E438.
Ordering information: Supplied in shrink-wrapped trays without caps. Caps are ordered separately.
Customers Who Bought This Also Bought