Disposable Plain Centrifuge Tubes, Glass, Kimble Chase
Catalog #: 21020-640
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap Size:15-415
- Diameter ×L:16 x 114 mm
- Volume:10 ml
- Cat. no.:21020-640
- Maximum RCF:2980×g
- Supplier No.:73785-10
Specifications
About this item
These borosilicate glass tubes have a conical bottom.
- 50 ml tube has a bullet nose for extra strength
Caps are phenolic screw type with a PTFE-faced rubber liner.
Certifications: Meet Type I, A, or B glass requirements per ASTM E438.
Ordering information: Supplied in shrink-wrapped trays without caps. Caps are ordered separately.
Customers Who Bought This Also Bought