Corning® Self-Standing Centrifuge Tubes, 50 ml
Catalog #: 21008-775
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Cap Type:Plug Seal
- Volume:50 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Maximum RCF:3000×g
- Supplier No.:430897
Specifications
About this item
Corning® 50 ml centrifuge tubes feature black printed graduations and a large white marking spot.
- Skirted for self-standing
- Disposable, sterile
- Certified non pyrogenic
- RNase- and DNase-free
Choose from plug-seal cap (95 kPa pressure-tested) or easy on/off CentriStar™ flat-top caps.
They have a conical bottom for pelleting and sample recovery.
Customers Who Bought This Also Bought