Corning® Centrifuge Tubes, Corning
Catalog #: 21008-736
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Sterility:Sterile
- Volume:50 ml
- Environmentally Preferable:Low Manufacturing Impact
- Material:PP
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Packaging:25/Sleeve
- Maximum RCF:15500×g
- Supplier No.:430829
Specifications
About this item
Corning 50 ml centrifuge tubes made of PP or PET.
- Conical, with HDPE CentriStar™ or plug seal caps or without cap, sterile
- Black printed graduations and a large white marking spot
- Certified non pyrogenic and DNase/RNase-free
The CentriStar™ cap with leakproof design has a easy-on/easy-off flat top and offers advanced ergonomics with its wider knurls and roll-over edge design for easier gripping.
Ordering information: Foam racks are available separately.
Packaging: Bulk or in racks.
Customers Who Bought This Also Bought