Corning® Centrifuge Tubes, 15 ml
Catalog #: 21008-673
Supplier: Corning
Specifications
- Cap included:Yes
- Cap Material:HDPE
- Cap Type:Plug Seal
- Sterility:Sterile
- Volume:15 ml
- Environmentally Preferable:Low Manufacturing Impact
- Material:PP
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Packaging:50/sleeve
- Maximum RCF:12000×g
- Cap Color:Orange
- Supplier No.:430766
Specifications
About this item
Corning® 15 ml clear centrifuge tubes are available without cap, with the advanced Corning CentriStar™ cap or the original plug seal cap.
- Black printed graduations and a large white marking spot
- Maximum RCF is 12000×g
- Sterile, certified nonpyrogenic and DNase-/RNase-free
- 95 kPA (14 psi) pressure tested – plug seal cap only
The CentriStar™ cap has a easy-on/easy-off flat top and offers advanced ergonomics with its wider knurls and roll-over edge design for easier gripping. This leak-proof design comes with a revolutionary plug feature that virtually eliminates all seepage when used under recommended conditions.
Ordering information: Foam racks and CentriStar™ caps (catalog no. 89093-188) can be purchased separately.
Packaging: Bulk packed 25 per resealable zip lock bag.
Customers Who Bought This Also Bought