Order Entry
ContactUsLinkComponent
VWR* Centrifuge Tube, 15mL
VWR® Centrifuge Tubes, Polystyrene
Catalog #: 21008-189
Supplier:  VWR International
   Sustainable Packaging
   Low Manufacturing Impact
VWR* Centrifuge Tube, 15mL
VWR® Centrifuge Tubes, Polystyrene
Catalog #: 21008-189
Supplier:  VWR International
   Sustainable Packaging
   Low Manufacturing Impact

Specifications

  • Cap Type:
    Flat cap
  • Sterility:
    Non sterile
  • Volume:
    15 ml
  • Environmentally Preferable:
    Sustainable Packaging,
    Low Manufacturing Impact
  • Packaging:
    Bulk
  • Maximum RCF:
    3000×g

Specifications

About this item

These tubes are made of optically clear PS and feature distinct molded graduations.

  • Colorless and transparent are perfect for biological reaction experiments
  • RNase-, DNase-, and Endotoxin-Free
  • Leak-proof
  • Not autoclavable
  • Sterile tubes are sterilized by irradiation
  • During the freezing process, it is better to use plastic rack
  • During high-speed centrifugation, it is better to use suitable rotor adapters

The flat surface of the polypropylene cap provides an at-a-glance identification area.

Certifications: Manufactured in a class 100000 room environment. Manufactured under ISO13485:2016 and ISO9001:2015 quality management. Meet the requirements of RoHS.
Ordering information: Choose from tubes and caps supplied in Earth Friendly cardboard racks, bag packed, or bulk packed.
Customers Who Bought This Also Bought