White Swan Meta Unisex Consultation Coat, Encompass
Catalog #: 20030-610
Supplier: White Swan
Specifications
- Clothing Size:L
- Garment application:Laboratory
- Gender:Unisex
- Color:White
- Fabric:65% polyester and 35% cotton
- Cat. no.:20030-610
- Type:Unisex lab coat
- Supplier No.:6119-011-L
Specifications
About this item
These white Unisex 30" Consultation Lab coats are manufactured from 65% polyester and 35% cotton.
- Seven pockets with two inside
- Two oversized lower pockets to hold iPad
- Each outside lower patch pocket has concealed inside pocket
- Fine line twill with soil release
- Pen divider on chest pocket
Customers Who Bought This Also Bought