BRAND® Bottle Adapters for Dispensette®, seripettor® and Titrette®, BrandTech®
Catalog #: 18900-228
Supplier: Brandtech
Specifications
- Material:ETFE
- Fits:38 mm
- Fits Tubing O.D.:45 mm/GL 45
- Supplier No.:704399
Specifications
About this item
These polypropylene and fluoropolymer (ETFE and PTFE) adapters are for use with BRAND® bottletop dispensers and burettes.
- Most common 4 L / 1 gal. bottles have 38 mm threads
- Most common 1 L / 1 qt. bottles have 33 mm threads
- Special 35 mm thread is only for use with irrigation saline used in microbiology analyzers
Outer thread refers to the outside of the adapter
Note: Many bottles come with a "neck finish" specification; a three digit number that specifies how the thread terminates on the bottle. For most laboratory bottles this is irrelevant when selecting a thread adapter. For example, for a 33-430 neck bottle, select an adapter to fit a 33mm thread.
Choose 45 mm for adapters that thread directly to current model BRAND® liquid handling instruments. The 33 mm outer thread nests inside a 45/33 mm adapter to fit smaller bottles.
Customers Who Bought This Also Bought