Order Entry
ContactUsLinkComponent
BRAND 5mL Bulk Pipette Tips
BRAND Pipette Tips, 5 ml, BrandTech
Catalog #: 18900-054
Supplier:  Brandtech
   Low Manufacturing Impact
BRAND 5mL Bulk Pipette Tips
BRAND Pipette Tips, 5 ml, BrandTech
Catalog #: 18900-054
Supplier:  Brandtech
   Low Manufacturing Impact

Specifications

  • Volume:
    500 - 5000 µl
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Packed:
    Bulk, 5 Bags of 200
  • Supplier No.:
    702600

Specifications

About this item

BRAND 5 ml pipette tips are slender (only 9.6 mm in diamter) and 160 mm long.

  • Tips fit BRAND and Finnpipette 5 ml pipettes
  • Made under cleanroom conditions
  • Box is repeatedly autoclavable for economy

All tips are produced under cleanroom conditions. Bulk tips are packaged in resealable bags. The TipBox holds 28 tips, is refillable, autoclavable at 121 °C, and made from heavy polypropylene for long life.

They are thin enough to pipette into an NS 12/21 stoppered flask. Tips fit BRAND Transferpette® and 5 ml Finnpipette® instruments.

Certifications: CE-IVD marked.
Ordering information: All unopened packages are DNA-, RNase-, ATP-, and endotoxin-free.
Customers Who Bought This Also Bought