BRAND Pipette Tips, 5 ml, BrandTech
Catalog #: 18900-052
Supplier: Brandtech
Specifications
- Volume:500 - 5000 µl
- Environmentally Preferable:Low Manufacturing Impact
- Packed:Bulk, 1 Bag of 200
- Supplier No.:702595
Specifications
About this item
BRAND 5 ml pipette tips are slender (only 9.6 mm in diamter) and 160 mm long.
- Tips fit BRAND and Finnpipette 5 ml pipettes
- Made under cleanroom conditions
- Box is repeatedly autoclavable for economy
All tips are produced under cleanroom conditions. Bulk tips are packaged in resealable bags. The TipBox holds 28 tips, is refillable, autoclavable at 121 °C, and made from heavy polypropylene for long life.
They are thin enough to pipette into an NS 12/21 stoppered flask. Tips fit BRAND Transferpette® and 5 ml Finnpipette® instruments.
Certifications: CE-IVD marked.
Ordering information: All unopened packages are DNA-, RNase-, ATP-, and endotoxin-free.
Customers Who Bought This Also Bought