Corning® Polycarbonate Erlenmeyer Flasks with Screw Caps
Catalog #: 17777-102
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Cap Type:Vented cap
- Capacity:2000 ml
- Graduation Interval:100 ml
- Cat. no.:17777-102
- Supplier No.:431256
Specifications
About this item
PC, optically clear.
- Baffled or plain bottom options in all sizes (125 ml to 3 L)
- Moulded-in graduations for accuracy
- Vent cap option for continuous gas exchange while ensuring sterility and preventing leakage
- Individually packaged and radiation sterilised for ease of use
- Certified non-pyrogenic
Corning® baffled and plain Erlenmeyer flasks are ideal for shaker culture applications and storage.
Caution: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.
Customers Who Bought This Also Bought