SP Bel-Art Heavy Duty Support Stand, Bel-Art Products, a part of SP
Catalog #: 17683-060
Supplier: Bel-Art Products, a Part of SP
Specifications
- Cat. no.:17683-060
- Base Dimensions:215×405 mm (8.5×16")
- Supplier No.:183030000
Specifications
About this item
Polypropylene support stand with support rod is for use in the most severe corrosive conditions.
- Polypropylene or polyethylene construction
- Easy-to-clean smooth surface
- Heavy base for stability
The base has smooth surface for easy cleaning
These heavy-duty support stands are made of PE.
Includes 12.7x762 mm (1/2x30") rod which screws into the center or either end of the base. Base is 2.5kg (5.5 lbs.) for greater stability.
Customers Who Bought This Also Bought