VWR® Flask and Bottle Brushes, Spring End
Catalog #: 17145-063
Supplier: VWR International
Specifications
- Bristle Material:Hog hair
- Handle Material:Plastic
- Description:For 1000 mL flasks
- Total length:43 cm (17")
- Cat. no.:17145-063
- Brush Head Length:12.7 cm (5")
Specifications
About this item
White, natural bristles are mounted on a flexible plastic handle.
- Flexible plastic handle
- Narrow shaft easily fits deep inside larger flasks and bottles
- Ideal for cleaning volumetric flasks
Design ideal for cleaning volumetric flasks. Angled handle flexes conveniently to reach past narrow necks.
Customers Who Bought This Also Bought