Centrifuge Tube Brushes, Mill-Rose
Catalog #: 17130-044
Supplier: Mill-Rose
Specifications
- Bristle Material:Natural fiber
- Brush Head Diameter:25 - 44 mm (1 - 1 3/4")
- Handle Material:Wire
- Description:Black Nylon Tufted End
- Total length:23 cm (9")
- Cat. no.:17130-044
- Supplier No.:72070W
- Brush Head Length:7.6 cm (3")
Specifications
About this item
Tapered natural bristle construction for cleaning centrifuge tubes, vials, and small funnels.
- Flexible twisted wire handle has a convenient hanging loop
- Select models available with black nylon tufted ends
- Fan tip model provides effective cleaning for conical tubes
Customers Who Bought This Also Bought