Test Tube Brushes, Radial Tip, Mill-Rose
Catalog #: 17028-026
Supplier: Mill-Rose
Specifications
- Bristle Material:Nylon
- Brush Head Diameter:13 mm (1/2")
- Handle Material:Wire
- Total length:20 cm (8")
- Cat. no.:17028-026
- Supplier No.:73001W
- Brush Head Length:7.6 cm (3")
Specifications
About this item
Test tube brushes are designed for cleaning test tubes and narrow mouth glassware.
- Rounded tuft at tip facilitates cleaning and protects glassware
- Available with white nylon or white natural bristles
- Twisted wire handle
Customers Who Bought This Also Bought