VWR® Wide Mouth Square Bottles, PE
Catalog #: 16650-562
Supplier: VWR International
Specifications
- Cap Size:60 mm
- Capacity:2 L (67.6 oz.)
- Graduation Interval:100 ml
- Cat. no.:16650-562
Specifications
About this item
Translucent, leakproof bottles are ideal for shipping and storing liquids, solids, and semisolids.
- Polyethylene construction
- Wide mouth
Square design saves space. These bottles are made of high-density polyethylene, with approximate graduations and polypropylene cap. Hole in cap and tab on bottle facilitate attachment of identification tags and custody seals. Excellent chemical resistance. Can be used at temperatures as high as 110 °C (230 °F).
Customers Who Bought This Also Bought